Floodlight

Item #: 358609

Cat #: OFLR-6LC-120-P-WH

UPC: 745973299340

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Dusk to Dawn Twin Head LED Floodlight in white Finish, SKU - 202W25

Overview

Outdoor Dusk to Dawn Twin Head LED Floodlight in white Finish, SKU - 202W25
Also known as: 745973299340, OFLR-6LC-120-P-WH

Specifications

Color Temperature: 5000 (Bright White)
Color: White
Lumens: 1200
Mounting: Wall
Wattage: 19.870
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 1200
Wattage: 19.870
Color: White
Mounting: Wall
Light Technology: LED

Customer Reviews

No reviews for this product
(0)