Stand-off Insulator
Item #: 358600
Cat #: 559660
UPC: 782856579427
Documents & Guides
Stand-off Insulator, 600V, Height: 1-1/2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Sign In or Register to view pricing and more.
Overview
Stand-off Insulator, 600V, Height: 1-1/2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Great stability of electrical and mechanical parameters High resistance to leakage current UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC Halogen free RoHS compliant
Also known as: 782856579427, 559660
Specifications
Diameter: | 3/8 in |
Material: | Glass Fiber Reinforced Polyester |
Diameter: | 3/8 in |
Material: | Glass Fiber Reinforced Polyester |
Customer Reviews
No reviews for this product
(0)