Internal Digital Thermostat For Enclosure

Item #: 358554

Cat #: 3110000

UPC: 639889212008

Sign In or Register to view pricing and more.
Documents & Guides
Internal Digital Thermostat For Enclosure, 24 - 60 Volt DC, 35mm Rail Mount in Vertical/Horizontal Positions

Overview

Internal Digital Thermostat For Enclosure, 24 - 60 Volt DC, 35mm Rail Mount in Vertical/Horizontal Positions
Also known as: 639889212008, 3110000

Specifications

Volts DC: 60, 24
Phase: 1
Depth: 1.300 in
Width: 2.800 in
Height: 2.800 in
Volts DC: 60, 24
Depth: 1.300 in
Height: 2.800 in
Phase: 1
Width: 2.800 in

Customer Reviews

No reviews for this product
(0)