25W T6 CD/1 D.C.BAYONET

Item #: 358533

Cat #: S3713

UPC: 04592303713

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt T6 1/2 Incandescent; Frost; 1500 Average rated hours; 170 Lumens; DC Bay Base; 130 Volt; Carded

Overview

25 Watt T6 1/2 Incandescent; Frost; 1500 Average rated hours; 170 Lumens; DC Bay Base; 130 Volt; Carded
Also known as: 04592303713, S3713

Specifications

Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 170
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Bayonet (BA15d)
Wattage: 25
Lumens: 170
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)