DuraBoxx FG Enclosure, Screw Cover, 10x10x5

Item #: 358498

Cat #: D10105W

UPC: 785928906145

Sign In or Register to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 10" x 10" x 5", Material/Finish: Fiberglass/Gray

Overview

DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 10" x 10" x 5", Material/Finish: Fiberglass/Gray
The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths
Also known as: 785928906145, D10105W

Specifications

Depth: 5 in
Color: Gray
Material: Fiberglass
Width: 10 in
Height: 10 in
Size: 10 x 10 x 5 in
Depth: 5 in
Material: Fiberglass
Height: 10 in
Color: Gray
Width: 10 in
Size: 10 x 10 x 5 in

Customer Reviews

No reviews for this product
(0)