Outdoor Wall Lantern One Light

Item #: 35844

Cat #: 8462-46

UPC: 785652846267

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Glass Shade; Fixture Finish: Oxidized Bronze Body, Oxidized Bronze Canopy, Oxidized Bronze Bracket, Clear Seeded Shade;wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 6-3/4 In; Height: 14 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Down: 6 In; Lamp Included:no

Overview

Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Glass Shade; Fixture Finish: Oxidized Bronze Body, Oxidized Bronze Canopy, Oxidized Bronze Bracket, Clear Seeded Shade;wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 6-3/4 In; Height: 14 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Down: 6 In; Lamp Included:no
Also known as: 785652846267, 8462-46

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)