Mechanical Lug, 1-Hole, Aluminum, (1) 4 AWG - 500 MCM CU/AL, 3/8" Stud Size

Item #: 35842

Cat #: TA-500

UPC: 783669891010

Documents & Guides
Aluminum Mechanical Lug, Conductor Range 500-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

Overview

Aluminum Mechanical Lug, Conductor Range 500-4, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669891010, TA-500

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 4 - 500

Customer Reviews

No reviews for this product
(0)