This product may not be available in all locations.
Servo Motor, Rotary, 460V, 75mm Frame, 6000 RPM, Low Inertia
Item #: 358389
Cat #: MPL-B220T-VJ74AA
UPC: 884951213920
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors Product, 460 V, Frame Size 2 = 75 mm (2.95 in.), Stack Length 20 = 50.8 mm (2.0 in.), 6000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24V DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Overview
Servo Motors Product, 460 V, Frame Size 2 = 75 mm (2.95 in.), Stack Length 20 = 50.8 mm (2.0 in.), 6000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24V DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B220T-VJ74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951213920, MPL-B220T-VJ74AA
Specifications
Size: | 75 mm |
Type: | Servo Motor, Low Interia |
Volts AC: | 460 |
RPM: | 6000 |
Size: | 75 mm |
Volts AC: | 460 |
Type: | Servo Motor, Low Interia |
RPM: | 6000 |
Customer Reviews
No reviews for this product
(0)