A-B 871TM-B10N30-R3 Metal Face Indu

Item #: 35836

Cat #: 871TM-B10N30-R3

UPC: 662073892885

Sign In or Register to view pricing and more.
Documents & Guides
AB 871TM-B10N30-R3 AC/DC SS FACE

Overview

AB 871TM-B10N30-R3 AC/DC SS FACE
Also known as: 662073892885, 871TM-B10N30-R3

Specifications

Size: Midway
Mounting: Device
Material: Plastic
Gangs: 1
Color: White
Type: Single Receptacle
Size: Midway
Material: Plastic
Color: White
Mounting: Device
Gangs: 1
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)