Wall Mount Cabinet, Window Door, 24"H x 24"W x 25"D

Item #: 35825

Cat #: EWMW242425

UPC: 783510178581

Documents & Guides
Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged
Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged
Also known as: 783510178581, EWMW242425, Double-swing wall rack

Specifications

Size: 12RMU
IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Mounting: Wall
Height: 23.620 in
Width: 23.620 in
Depth: 25.090 in
Special Program: Hoffman On Demand
Size: 12RMU
Color: Black
Mounting: Wall
Width: 23.620 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 23.620 in
Depth: 25.090 in

Customer Reviews

No reviews for this product
(0)