Outdoor Wall One Light Bronze

Item #: 35822

Cat #: 8339-10

UPC: 785652833908

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Finish: Bronze Body; Wattage: 120 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-40; Numberof Lamps: 1; Fixture Material: Aluminum Body; Width: 6 In; Height: 9 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopysize: 1-3/8 In Depth X 4-7/16 In Width X 5 In Height; Outlet Box Up: 3-1/4 In; Outlet Box Down: 5-3/4 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Finish: Bronze Body; Wattage: 120 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-40; Numberof Lamps: 1; Fixture Material: Aluminum Body; Width: 6 In; Height: 9 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopysize: 1-3/8 In Depth X 4-7/16 In Width X 5 In Height; Outlet Box Up: 3-1/4 In; Outlet Box Down: 5-3/4 In; Lamp Included: No
Also known as: 785652833908, 8339-10

Specifications

Wattage: 120
Wattage: 120

Customer Reviews

No reviews for this product
(0)