This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 200VA, 240 X 480 - 120/240
Item #: 358196
Cat #: 9070T200D31
UPC: 785901689072
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 200 VA, 240/480,230/460, 220/440 x 120/240, 115/230, 110/220 Volt AC, 1-Phase, Type T, Open
Overview
Transformer, Control, 200 VA, 240/480,230/460, 220/440 x 120/240, 115/230, 110/220 Volt AC, 1-Phase, Type T, Open
Also known as: 785901689072, 9070T200D31
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 200 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 200 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)