28W T5 Fluorescent Lamp, 50K

Item #: 358146

Cat #: S8114

UPC: 045923081149

Sign In or Register to view pricing and more.
28 Watt; T5; Fluorescent; 5000K Natural Light; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

28 Watt; T5; Fluorescent; 5000K Natural Light; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081149, S8114

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2900
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Wattage: 28
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Wattage: 28
Dimmable: No
Lumens: 2900
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)