Uninterruptible Power Supply, Back-Up, Corded, 200W, 350VA, 120VAC

Item #: 358117

Cat #: BE350G

UPC: 731304258902

Documents & Guides
Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 3 x NEMA 5-15R/Surgetite, 3 x 5-15R Battery Backup, 200 Watt, 350 VA, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 3 x NEMA 5-15R/Surgetite, 3 x 5-15R Battery Backup, 200 Watt, 350 VA, 120 Volt AC
Also known as: 731304258902, BE350G

Specifications

NEMA Configuration: 5-15P, 5-15R
Volt Amps: 350
Volts AC: 120
Mounting: Surface
Wattage: 200
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Wattage: 200
Volt Amps: 350
Mounting: Surface

Customer Reviews

No reviews for this product
(0)