LED Lamp, Indicator, Blue, 24V

Item #: 358114

Cat #: 080BA9S24LL

UPC: 783166554685

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Indicator, Blue, 24 Volt AC/DC, Base: Mini Bayonet

Overview

LED Lamp, Indicator, Blue, 24 Volt AC/DC, Base: Mini Bayonet
Also known as: 783166554685, 080BA9S24LL

Specifications

Color: Blue
Type: Miniature, Indicator
Volts AC: 24
Base: Bayonet (BA9s)
Color: Blue
Volts AC: 24
Type: Miniature, Indicator
Base: Bayonet (BA9s)

Customer Reviews

No reviews for this product
(0)