7x4x3 PB ENCL SCR CVR 2 PB 30.5MM

Item #: 358070

Cat #: AM2PB

UPC: 085339910022

Sign In or Register to view pricing and more.
Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Lift-off Type: screw down, flush aesthetically pleasing and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=6.01", B=3.26", C=3.63", usable depth=3.08" Color:RAL 7035 - Gray - Modified with (2) 30.5 mm push button holes in the cover

Overview

Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Lift-off Type: screw down, flush aesthetically pleasing and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=6.01", B=3.26", C=3.63", usable depth=3.08" Color:RAL 7035 - Gray - Modified with (2) 30.5 mm push button holes in the cover
Also known as: 085339910022, AM2PB

Specifications

Type: Enclosure
Color: Gray
Material: Fiberglass
Mounting: Wall
Type: Enclosure
Material: Fiberglass
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)