Servo Motor, Rotary, 230V, 75mm Frame, 6000 RPM, Low Inertia

Item #: 358041

Cat #: MPL-A220T-VJ72AA

UPC: 884951213593

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 6000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle,

Overview

Servo Motor, Rotary, 230 Volt, 6000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle,
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A220T-VJ72AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951213593, MPL-A220T-VJ72AA

Specifications

Volts AC: 230
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 6000
Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 75 mm
RPM: 6000

Customer Reviews

No reviews for this product
(0)