Polyester Pull Line/Measuring Tape, 1/2" x 3000', 1250 lbs

Item #: 358034

Cat #: DWP3000

UPC: 781002275596

Documents & Guides
Pull Line/Measuring Tape, Material: Polyester, Diameter: 1/2 inch, Length: 3000 foot, Tensile Strength: 1250 pounds
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pull Line/Measuring Tape, Material: Polyester, Diameter: 1/2 inch, Length: 3000 foot, Tensile Strength: 1250 pounds
Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts.
Also known as: 781002275596, DWP3000

Specifications

Diameter: 1/2 in
Material: Polyester
Length: 3000 ft
Weight Capacity: 1250 lbs
Diameter: 1/2 in
Length: 3000 ft
Material: Polyester
Weight Capacity: 1250 lbs

Customer Reviews

No reviews for this product
(0)