This product has been discontinued.
Pilot Drill Bit, Fits 1/4in Chuck, Fits 1L, 2L, 4L Arbor
Item #: 357945
Cat #: 30297123CT
UPC: 082472302974
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Drill Bit, Fits 1/4in Chuck, Fits 1L, 2L, 4L Arbor
Overview
Pilot Drill Bit, Fits 1/4in Chuck, Fits 1L, 2L, 4L Arbor
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 082472302974, 30297123CT
Specifications
Customer Reviews
No reviews for this product
(0)