ConneXium Unmanaged Switch - 3 ports for copper

Item #: 357938

Cat #: TCSESU033FN0

UPC: 785901525097

Sign In or Register to view pricing and more.
Documents & Guides
ConneXium Unmanaged Switch - 3 ports for copper

Overview

ConneXium Unmanaged Switch - 3 ports for copper
This switch is part of the Modicon M258 range, an offer of compact PLC for machine automation. This ethernet TCP/IP unmanaged switch has three 10BASE-T/100BASE-TX ports for copper cable. It offers twisted shielded pair cable transmission support medium. It is furnished with 3-way removable connector power supply for electrical connection. It is an IP30 rated product. Its dimensions are 25mm (width) x 79mm (depth) x 114mm (height). It weighs 0.113kg. It is suitable for general machine control, Conveying and packaging applications. This switch is part of the Modicon M258 range, an offer of compact PLC for machine automation. This ethernet TCP/IP unmanaged switch has three 10BASE-T/100BASE-TX ports for copper cable. It offers twisted shielded pair cable transmission support medium. It is furnished with 3-way removable connector power supply for electrical connection. It is an IP30 rated product.
Also known as: 785901525097, TCSESU033FN0

Specifications

Type: Industrial, Unmanaged
Mounting: DIN Rail
Standards: California Proposition 65
Number of Ports: 3
Type: Industrial, Unmanaged
Standards: California Proposition 65
Mounting: DIN Rail
Number of Ports: 3

Customer Reviews

No reviews for this product
(0)