10 Amp North American Style Ferrule Fuse, 14 x 51 mm, 690V/700V

Item #: 35793

Cat #: FWP-10A14F

UPC: 051712795920

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)

Overview

10 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Eaton Bussmann fast-acting, high speed fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.
Also known as: 051712795920, FWP-10A14F

Specifications

Diameter: 14 mm
Amps: 10
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Volts AC: 700
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR
Amps: 10
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)