This product may not be available in all locations.

female connector, Modicon X80, CANopen SUB-D9, bended at 90°, IP20
Item #: 357908
Cat #: TSXCANKCDF90T
UPC: 785901979364
Documents & Guides
female connector, Modicon X80, CANopen SUB-D9, bended at 90°, IP20
Sign In or Register to view pricing and more.
Overview
female connector, Modicon X80, CANopen SUB-D9, bended at 90°, IP20
This product is part of the CANopen range, an offer of connection components. This CANopen bus female connector is a 9-way SUB-D connector, an accessory of variable speed drive. It is a right angle (90°) connector. It is an IP20 rated product. It weighs 0.046kg. It is suitable for used in water wastewater, chemical, pharmaceutical, transportation, food and beverage applications.
Also known as: 785901979364, TSXCANKCDF90T
Specifications
Type: | Communication Connector |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Type: | Communication Connector |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)