Power Supply, 24VDC, 150W, 6.2A, 100/120VAC, 200/240VAC, 180/370VDC

Item #: 357900

Cat #: ABL1REM24062

UPC: 785901668398

Sign In or Register to view pricing and more.
Power Supply, Regulated Switch Mode, 24 Volt DC, 150 Watt, 6.2 Amp Output, 100/120 Volt AC, 200/240 Volt AC, 180/370 Volt DC Input

Overview

Power Supply, Regulated Switch Mode, 24 Volt DC, 150 Watt, 6.2 Amp Output, 100/120 Volt AC, 200/240 Volt AC, 180/370 Volt DC Input
Also known as: 785901668398, ABL1REM24062

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)