WIRE XHHW-10-PUR-7STR-CU-500CL

Item #: 357886

Cat #: XHHW10STR7PUR500CL

UPC: 980100240158

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WIRE XHHW-10-PUR-7STR-CU-500CL

Overview

WIRE XHHW-10-PUR-7STR-CU-500CL
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100240158, XHHW10STR7PUR500CL

Specifications

Gauge: 10
Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Gauge: 10
Color: Purple
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)