Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 250 MCM

Item #: 357850

Cat #: YAZ312TC38FX

UPC: 781810228586

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810228586, YAZ312TC38FX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)