Threaded Conduit Nipple, 1" x 5", Steel

Item #: 35782

Cat #: GRC100X500

UPC: 786692004679

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692004679, GRC100X500

Specifications

Diameter: 1 in
Material: Steel
Length: 5 in
Diameter: 1 in
Length: 5 in
Material: Steel

Customer Reviews

No reviews for this product
(0)