12V, 20W T3, Sm Mushroom w/ lamp, Black

Item #: 357812

Cat #: MUL4-AS7

UPC: 783352008046

Sign In or Register to view pricing and more.
Documents & Guides
The MUL path light Family of low voltage luminaires features classic mushroom styling and a graceful appearance making them suitable for most applications. Designed as a spread light, these luminaires produce a uniform light pattern with no objectionable glare. Construction choices include aluminum or Solid brass stem die-cast brass. Finishes are available in antiqued verde, bronze, sienna, speckled stone, black and natural cast bronze. Energy saving LED is available to ensure even light distribution and long life.

Overview

The MUL path light Family of low voltage luminaires features classic mushroom styling and a graceful appearance making them suitable for most applications. Designed as a spread light, these luminaires produce a uniform light pattern with no objectionable glare. Construction choices include aluminum or Solid brass stem die-cast brass. Finishes are available in antiqued verde, bronze, sienna, speckled stone, black and natural cast bronze. Energy saving LED is available to ensure even light distribution and long life.
Also known as: 783352008046, MUL4-AS7

Specifications

Volts AC: 12
Wattage: 20
Color: Black
Length: 19.500 in
Light Technology: Halogen
Volts AC: 12
Color: Black
Light Technology: Halogen
Wattage: 20
Length: 19.500 in

Customer Reviews

No reviews for this product
(0)