This product may not be available in all locations.
5
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 32 Space
Item #: 357809
Cat #: TLM3220RCU
UPC: 783164385861
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 32 Space, 40 Circuits, NEMA 3R, Surface
Sign In or Register to view pricing and more.
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 32 Space, 40 Circuits, NEMA 3R, Surface
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164385861, TLM3220RCU
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 40 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)