LIGHTING CONTACTOR

Item #: 357803

Cat #: 8903LO40V01

UPC: 785901022978

Sign In or Register to view pricing and more.

Overview

SQD 8903LO40V01 LIGHTING CONTACTOR
Also known as: 785901022978, 8903LO40V01

Specifications

Family / Style: 8903
Volts AC Control: 24
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
Family / Style: 8903
Mounting: Surface
Poles: 4
Volts AC Control: 24
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)