This product may not be available in all locations.
1
more
![Soft Starter, ATS22, 210A, 600VAC, 3PH, 200HP, Asynchronous Soft Starter, ATS22, 210A, 600VAC, 3PH, 200HP, Asynchronous](https://rexel-cdn.com/products/pdocrefpf095005pfiletyperendition4000png.jpg?i=EFA4CA12-0E7F-4394-9222-4FC19CE98BD0&f=420)
Soft Starter, ATS22, 210A, 600VAC, 3PH, 200HP, Asynchronous
Item #: 357771
Cat #: ATS22C21S6U
UPC: 785901963844
Sign In or Register to view pricing and more.
Documents & Guides
Soft Start, ATS22, 210 Amp, 600 Volt AC, 200 HP, Asynchronous
Overview
Soft Start, ATS22, 210 Amp, 600 Volt AC, 200 HP, Asynchronous
Also known as: 785901963844, ATS22C21S6U
Specifications
Type: | Soft Starter |
Amps: | 210 |
Volts AC: | 600 |
Horsepower: | 200 |
Standards: | California Proposition 65 |
Type: | Soft Starter |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 210 |
Horsepower: | 200 |
Customer Reviews
No reviews for this product
(0)