![Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 2/0 AWG Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 2/0 AWG](https://rexel-cdn.com/products/image.jpg?i=F97BE42F-A8A2-44AD-8A20-01B479927E4D&f=420)
Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 2/0 AWG
Item #: 357756
Cat #: YGA262N
UPC: 781810220313
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection Probe, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection Probe, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810220313, YGA262N
Specifications
Material: | Copper |
Volts AC: | 600 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 2/0 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)