30MM PILOT LIGHT 800T PB

Item #: 357689

Cat #: 800T-PCL216XGXG

UPC: 662468543071

Documents & Guides
30MM PILOT LIGHT 800T PB
Sign In or Register to view pricing and more.

Overview

30MM PILOT LIGHT 800T PB
Also known as: 662468543071, 800T-PCL216XGXG

Specifications

Mounting: Panel
Size: 30 mm
Volts AC: 120
Material: Metal
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Material: Metal
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)