Fuse, 15A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

Item #: 35766

Cat #: FWP-15A14F

UPC: 051712795937

Documents & Guides
15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Also known as: 051712795937, FWP-15A14F

Specifications

Material: Ceramic
Diameter: 14 mm
Amps: 15
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Material: Ceramic
Amps: 15
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA
Diameter: 14 mm
Volts AC: 700
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR

Customer Reviews

No reviews for this product
(0)