This product may not be available in all locations.
Motor Controller, Open Type, 533-1600A, 200 - 480V, 120VAC Coil
Item #: 357635
Cat #: 150-F1250NBE
UPC: 662074802982
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 533 - 1600 Amp, Input Voltage of 200 - 480 Volt, 120 Volt AC Coil, 500 - 1400 Horse Power
Overview
Motor Controller, SMC-Flex, Open Type, 533 - 1600 Amp, Input Voltage of 200 - 480 Volt, 120 Volt AC Coil, 500 - 1400 Horse Power
Also known as: 662074802982, 150-F1250NBE
Specifications
Volts AC Control: | 120 |
Horsepower: | 500, 1400 |
Type: | Smart Motor Controller |
Volts AC Range: | 200 - 480 |
Amps Range: | 533 - 1600 |
Volts AC Control: | 120 |
Type: | Smart Motor Controller |
Amps Range: | 533 - 1600 |
Horsepower: | 500, 1400 |
Volts AC Range: | 200 - 480 |
Customer Reviews
No reviews for this product
(0)