Halogen Lamp, PAR56, 500W, 120V, WFL

Item #: 3576

Cat #: 500PAR56Q/HAL/WFL-120V

UPC: 046135562129

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Wide Flood, Standard Case Qty: 12 Sylvania Part # 56212

Overview

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 8800, CRI: 100, Color Temperature: 2950K, Beam Angle: Wide Flood, Standard Case Qty: 12 Sylvania Part # 56212
Also known as: 046135562129, 500PAR56Q/HAL/WFL-120V

Specifications

Lumens: 8800
Color Temperature: 2950 (Warm White)
Wattage: 500
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 8800
Wattage: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2950 (Warm White)
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)