![2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 50' Coil 2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 50' Coil](https://rexel-cdn.com/products/image.jpg?i=063834C8-55DC-4C34-98B9-7793A0974563&f=420)
2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 50' Coil
Item #:
357579
Cat #:
34261
UPC:
714118342616
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip
Overview
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 50 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 714118342616, 34261
Specifications
Jacket: | PVC |
Color: | Gray |
Length: | 50 ft |
Material: | Steel |
Diameter: | 2 in |
Package Type: | Coil |
Type: | Type UA |
Family / Style: | SEALTITE® |
Jacket: | PVC |
Length: | 50 ft |
Diameter: | 2 in |
Type: | Type UA |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Customer Reviews
No reviews for this product
(0)