Threaded Conduit Nipple, 1" x 6", Steel

Item #: 35757

Cat #: GRC100X600

UPC: 786692004686

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692004686, GRC100X600, kluge nipple

Specifications

Diameter: 1 in
Length: 6 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)