This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 2-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons and Red RUN Pilot Light (120V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Overview
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 2-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons and Red RUN Pilot Light (120V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113562636, C400GK12A
Specifications
Family / Style: | Freedom |
Type: | RUN Pilot Light, Starter, Cover Control, Start/Stop |
Mounting: | Cover |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Freedom |
Mounting: | Cover |
Type: | RUN Pilot Light, Starter, Cover Control, Start/Stop |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)