Accessplus 36x24x18 Solid Blk

Item #: 35755

Cat #: EWMS362418

UPC: 783510178741

Sign In or Register to view pricing and more.
Documents & Guides
HOF EWMS362418 ACCESSPLUS 36X

Overview

HOF EWMS362418 ACCESSPLUS 36X
Also known as: 783510178741, EWMS362418

Specifications

IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Height: 36.020 in
Width: 23.620 in
Depth: 18.200 in
IP/NEMA Rating: NEMA 1, IP20
Height: 36.020 in
Depth: 18.200 in
Material: Steel
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)