Limit switch lever, Limit switches XC Standard, ZCKY, steel roller ball bearing mounted, -40-120 °C

Item #: 357500

Cat #: ZCKY14

UPC: 785901646310

Sign In or Register to view pricing and more.
Limit switch lever, Limit switches XC Standard, ZCKY, steel roller ball bearing mounted, -40...120 °C

Overview

Limit switch lever, Limit switches XC Standard, ZCKY, steel roller ball bearing mounted, -40...120 °C
This product is part of the XC Standard range, an offer of limit switches. This limit switch lever provides switch actuation by 30° cam with positive opening operation. The steel spring return roller lever (ball bearing mount) supports lateral approach and switch actuation by 30° cam. The movement of operating head is rotary. The rotary head switch lever is made of steel. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKJ series limit switches. Its associated head is ZCKE05. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.
Also known as: 785901646310, ZCKY14

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 1 1/2 in
Mounting: Front
Material: Steel
Standards: California Proposition 65
Diameter: 0.750 in
Length: 1 1/2 in
Material: Steel
Type: Limit Switch, Fixed Roller, Operator
Mounting: Front
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)