Nightstick, Intrinsically Safe Dual-Light Flashlight

Item #: 357495

Cat #: XPP-5422B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Nightstick, Intrinsically Safe Permissible Flashlight–Floodlight–Dual-Light, Black, 120 Lumen, Waterproof, Impact and Chemical Resistant, Built-In Pocket/Belt Clip, Includes Removable Lanyard

Overview

Nightstick, Intrinsically Safe Permissible Flashlight–Floodlight–Dual-Light, Black, 120 Lumen, Waterproof, Impact and Chemical Resistant, Built-In Pocket/Belt Clip, Includes Removable Lanyard
This Dual-Light flashlight is cETLus, ATEX, IECEx, MSHA and INMETRO listed Intrinsically Safe Permissible. It uses a CREE LED rated at 120 lumens that works in conjunction with a high-efficiency deep parabolic reflector to create a usable flashlight beam rated at 170 meters. A 120 lumens unfocused floodlight is integrated into the housing which is perfect for close-up illumination.
Also known as: XPP-5422B

Specifications

Length: 7 in
Color: Black
Lumens: 120
Type: Flashlight
Length: 7 in
Lumens: 120
Color: Black
Type: Flashlight

Customer Reviews

No reviews for this product
(0)