Compression Lug, Copper, 1-Hole

Item #: 35747

Cat #: CCL-8-516

UPC: 783669031041

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 8, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 8, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031041, CCL-8-516

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 8
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8
Mounting: 1-Hole
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)