This product has been discontinued.

Man Reset Gfi Plug
Item #: 35745
Cat #: 6894
UPC: 078477868263
Documents & Guides
Man Reset Gfi Plug20 Amp, 125 Volt, NEMA 5-20p, 2p, 3w, Plug, Straight Blade, Commercial Grade,angle, Gfci Ground Fault-manual Reset - Yellow
Sign In or Register to view pricing and more.
Overview
Man Reset Gfi Plug20 Amp, 125 Volt, NEMA 5-20p, 2p, 3w, Plug, Straight Blade, Commercial Grade,angle, Gfci Ground Fault-manual Reset - Yellow
Also known as: 078477868263, 6894
Specifications
Amps: | 5 |
Material: | Thermoplastic |
Type: | GFCI Plug |
NEMA Configuration: | 5-20P |
Color: | Yellow |
Amps: | 5 |
Type: | GFCI Plug |
Color: | Yellow |
Material: | Thermoplastic |
NEMA Configuration: | 5-20P |
Customer Reviews
No reviews for this product
(0)