1/4" Lag Screw

Item #: 357303

Cat #: LAG143

UPC: 781002585084

Documents & Guides
Lag Screw, Hex Head, Size: 1/4 x 3". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58508.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lag Screw, Hex Head, Size: 1/4 x 3". Hex Size: 7/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 58508.*
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002585084, LAG143

Specifications

Drive: Hex
Diameter: 1/4 in
Length: 3 in
Material: Steel
Drive: Hex
Length: 3 in
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)