This product has been discontinued.
Generator, Standby, 48kW, 120/240VAC, 200A, @240V, Pad Mount, LP/NG
Item #: 357221
Cat #: QT04854ANAX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Standby, 48 kW, 120/240 Volt AC, 200 Amp @ 240 Volt, Pad Mount, LP/NG
Overview
Generator, Standby, 48 kW, 120/240 Volt AC, 200 Amp @ 240 Volt, Pad Mount, LP/NG
Also known as: QT04854ANAX
Specifications
Amps: | 200 |
Volts AC: | 120, 240 |
Wattage: | 48 kW |
Mounting: | Pad |
Standards: | California Proposition 65 |
Amps: | 200 |
Wattage: | 48 kW |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
Mounting: | Pad |
Customer Reviews
No reviews for this product
(0)