Fuse, 1 Amp Very Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS

Item #: 357209

Cat #: GBB-1-R

UPC: 051712549868

Documents & Guides
1 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
The Eaton Bussmann fast-acting fuses with nickel-plated brass end caps, offer extremely fast-acting performance, that allows for protection of highly sensitive electronic circuitry.
Also known as: 051712549868, GBB-1-R

Specifications

Material: Ceramic
Length: 1 1/4 in
Amps: 1
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Material: Ceramic
Amps: 1
Diameter: 1/4 in
Speed: Very Fast Acting
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Volts DC: 125
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)