25AMP 700V AC FERRULE 14.3 X 50.8MM

Item #: 35719

Cat #: FWP-25A14F

UPC: 051712795951

Documents & Guides
Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 25A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 25A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712795951, FWP-25A14F

Specifications

Diameter: 14 mm
Amps: 25
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Volts AC: 700
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR
Amps: 25
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)