Slide Dimmer, Decora, 150/600W, Gray

Item #: 357162

Cat #: DVCL-153P-GR

UPC: 027557003025

Sign In or Register to view pricing and more.
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Gray

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Gray
Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in gray And Down To Dim, 32 - 104 DEG F Operating Temperature, Designer Style, Gloss Wall Plate Finish,Black
Also known as: 027557003025, DVCL-153P-GR

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Diva
Light Technology: LED, Halogen
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Poles: 1
Light Technology: LED, Halogen
Volts AC: 120
Color: Gray
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)