Threaded Conduit Nipple, 1" x 12", Steel

Item #: 35711

Cat #: GRC100X1200

UPC: 786692004716

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692004716, GRC100X1200

Specifications

Diameter: 1 in
Length: 12 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)