Head for selector switch, Harmony XB4, red handle, 22mm, 2 positions, stay put

Item #: 357107

Cat #: ZB4BD204

UPC: 785901563884

Sign In or Register to view pricing and more.
Head for selector switch, Harmony XB4, red handle, 22mm, 2 positions, stay put

Overview

Head for selector switch, Harmony XB4, red handle, 22mm, 2 positions, stay put
This Harmony XB4, red selector switch head with standard handle has 2 positions, operates with stay-put mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901563884, ZB4BD204

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)